Beli brush holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO KOHKI Jet Broach Holderatribut:
- Accessories: For ATRA ACE
- NITTO KOHKI Annular Cutter Hi Broach One Touch for Holes 25mmatribut:
- Hole Depth (mm): 25
- NITTO KOHKI Portable Magnetic Base Drilling MachineDeskripsi:Standard Accessories• Pilot Pin 0625 / 0650 / 0825 / 0850 : 1 pc• Chain Ass'y : 1 set• Chip Breaker : 1 pc.• Side handle ass'y : 1 set• 3mm / 5mm Hex socket screw key : 1 pc• 8mm x 10mm spanner : 1 pc• Guard ass'y : 1 setatribut:
- Power Consumption Rated (W): 950
- Hole Diameter (mm): 12-55
- Plate Thickness (mm): 9-75
- Magnetic Holding Power (kgf): 1020
- Dimensions (mm): 296x86x506
- No Load Speed (rpm): 520
- Power Source (V AC): 220-240
- Morris Regulator Harris Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- JTC Isuzu Front Axle Upper Ball Joint RemoverDeskripsi:-Use for removing the front axle upper ball joint. -IM number: 5-8840-2121-0atribut:
- Applicable: ISUZU RT50(pickup truck)
- Wipro Mata Bor Jet Broach TCTDeskripsi:For : drilling holes in steel plate,structured steel , stainless steel plate, cast iron and steel pipes.
- HASSAY SAVAGE CO. Keyway Broach SetDeskripsi:Keyway broach sets contain multiple keyway broaches in a range of sizes for creating precise keyways in the bore holes of pulleys, gears, washers, and other shaft-mounted components to lock them to keyed shafts. The sets also contain keyway shims for controlling the depth of the keyway and keyway bushings for guiding and supporting the broaches. Keyway broach sets eliminate the hassle of buying individual tools separately and are ideal for job sites that frequently use many different sizes of keyway broaches in metalworking tasks.atribut:
- UNSPSC: 23171620
- Cut Profile: Keyway
- Drilling Tool Configuration: Set
- Material - Machining: High Speed Steel
- Primary Material Application: All Materials
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- HASSAY SAVAGE CO. Square BroachDeskripsi:Square broaches create a square hole from an existing round pilot hole in a single pass. Sometimes called square hole broaches or square punch broaches, they are often used to punch square holes in fixtures, jigs, and sockets. Square broach tools are operated with a hand press or hydraulic arbor press in metalworking tasks.atribut:
- UNSPSC: 23171620
- Broach Length (inch): 12-5/8
- Cut Profile: Square
- Drill Size (inch): 17/32
- Drilling Tool Configuration: Individual
- Material - Machining: High Speed Steel
- Max. Length Of Cut (inch): 1-3/8
- Measurement System: Fractional Inch
- Min. Length Of Cut (inch): 1/2
- Pressure Required (lbs): 6000
- Primary Material Application: All Materials
- Square Size (inch): 1/2
- TRUSCO Hand Tap Setatribut:
- Screw: (Processing thread) Metric thread
- Purpose of Use: Work Material: Iron, Light Metal.
- Morris Regulator Harris Two StagesDeskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)atribut:
- Cylinder Pressure (kg): 0-135
- TRIANGLE Hand Tap MetricDeskripsi:Merek : TriangleModel : Hand Tap Metric SetMaterial : Carbon SteelHand Tap / Handtap Alps Untuk Membuat Ulir Pada Benda Kerja Besi, Aluminium, Tembaga Dan Kuningan Dengan Cara Manual/Tanganatribut:
- Size: M12 x 1.75
- Material: Carbon Steel
- Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)Deskripsi:Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
Daftar Harga brush holder Terbaru March 2026
| NITTO KOHKI Jet Broach Holder | Rp2.599.900 |
| NITTO KOHKI Broach Holder | Rp3.199.900 |
| NITTO KOHKI Annular Cutter Hi Broach One Touch for Holes 25mm | Rp789.900 |
| NITTO KOHKI Mesin Bor Magnet Atra Ace Manual | Rp26.999.900 |
| NITTO KOHKI Portable Magnetic Base Drilling Machine | Rp32.999.900 |
| Morris Regulator Harris Single Stage | Rp749.900 |
| JTC Isuzu Front Axle Upper Ball Joint Remover | Rp1.399.900 |
| Mesin HL Brush Holder Cover | Rp12.900 |
| Wipro Mata Bor Jet Broach TCT | Rp449.900 |
| HASSAY SAVAGE CO. Keyway Broach Set | Rp10.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Single%20Stage/nnP103671851-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/HASSAY%20SAVAGE%20CO_%20Keyway%20Broach%20Set/h5P109325617-1.jpg)
/5tP102419209-4.jpg)





%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Two%20Stages/nwP103671860-1.jpg)

/5vP102094211-2.jpg)